Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Oval, 6-1/4 L
Mfr # M20332YCL
Zoro # G4072844
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Color Amber Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20332YCL
- Zoro # G4072844
- UPC # 755183161597
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 6 1/4 in |
Overall Height | 1 7/8 in |
Overall Width | 6 3/16 in |
Overall Depth | 15/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 7/8 in, Overall Width 6 3/16 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Lead Wire Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- BALDWIN FILTERS Air Filter, 8-1/32 x 10-15/16 in. (PA3956)
- MTD Wheel Asm-7 X 2 Bb (634-04733)
- MOBIL M-Grease CM-P Cart, 10 x 13.7 oz., 0.39kg (121074)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- MAXXIMA LED WARNING LIGHT AMBER (SDL-50-A)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M20486YCL)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- MAXXIMA Clearance Marker Light, LED, Red/Clear (M20341RCL)
- BUYERS PRODUCTS .75 Inch Round Marker Clearance Lights - 3 LED Amber With Stripped Leads-Retailed (5627527)
- Maxxima Automotive Lighting