Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Grommet, 2 Dia
Mfr # M34260YCL
Zoro # G3912124
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lens Color Amber
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M34260YCL
- Zoro # G3912124
- UPC # 755183162617
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Height | 3/4" |
Diameter - Vehicle Lighting | 2 in |
Diameter | 2" |
Overall Diameter | 2 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 100,000 Lb. Static Capacity Standard Duty Trailer Stabilizing Jack Stand (132050)
- CURT Clevis Grab Hook, 3900 lb., 5/16" (81340)
- TRU-FLATE Tire Tread Depth Gauge, Pocket Clip, PK100 (40-395-100)
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- MAXXIMA Clearance Marker Light, Red, Round (M34260R)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- MAXXIMA LED Warning Light, Magnetic Mount, Amber (SDL-35Y)
- MAXXIMA Stop/Turn/Tail Light, Red, 3/4" D, 140mA (M42321R)
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- BUYERS PRODUCTS LED Strobe Light, Green, 3-3/8" (8892309)
- Maxxima Automotive Lighting