Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, 2-1/2 In Dia
Mfr # M16280YCL
Zoro # G4189376
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M16280YCL
- Zoro # G4189376
- UPC # 755183162679
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Height | 3/4" |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Evolution Wiper Blade, 4844 (4844)
- AUTOTEX Wiper Blade (71-15)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- BLACK BULL Automatic 12 Volt One Ton Electric Car Jack (EJ212)
- MAXXIMA Light, Red/White, 29/32 in. D, 41.50mA, LED (M20384WCL)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- MAXXIMA Warning Light, Flashing, 12.8V DC (M20484YWCL-DC)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- Maxxima Automotive Warning & Marker Lights