Shop All Automotive Back Up Alarms
This Product is Discontinued
Maxxima
Cargo Light, 1000 Lumens, Clr, Rectangular (Discontinued)
Mfr # M84438
Zoro # G8605913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Lens Color White
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12-51/64VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84438
- Zoro # G8605913
- UPC # 755183170834
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 1 1/4 in |
Length | 21-3/5" |
Depth | 1-1/5" |
Width | 4-45/64" |
Height | 4-2/3" |
Overall Height | 4 11/16 in |
Overall Length | 21 5/8 in |
Overall Width | 1 3/16 in |
Description
Courtesy Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 1,000 lm, Electrical Connection Wire Leads, Overall Length 21 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 3/16 in, Overall Height 4 11/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.