Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Maxxima
Cargo Light, 1 in. D, 48 Bulbs (Discontinued)
Mfr # M84439
Zoro # G1803667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Screws
- Number of Bulbs 48
- Mounting - Vehicle Lighting Permanent
- Color White
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84439
- Zoro # G1803667
- UPC # 755183171824
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 5 3/4 in |
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 3/4 in |
Overall Height | 5 5/16 in |
Overall Width | 1 in |
Overall Length | 18 5/16 in |
Description
Courtesy Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color White, Maximum Brightness 800 lm, Overall Length 18 5/16 in, Overall Width 1 in, Overall Height 5 5/16 in, Mount Style Recessed, Lighting Technology LED, Light Type Courtesy Light, Current 1 A, Features 12 in Blunt Cut Leads, Housing Material Polycarbonate, Includes Mounting Screws, Installation Type Permanent, Lamp Life 100,000 hr, Lens Material Polycarbonate, Manufacturer Warranty 5 yr, Number of Bulbs 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.