Shop All Automotive Work & Scene Lighting
Maxxima
Cab Marker Light, Amber, LED
Mfr # M17011Y
Zoro # G210437143
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Stainless Steel Mounting Screws
- Features Chrome Plated
- Standards DOT Compliant, SAE J2042, SAE J592
- Shape Wedge
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M17011Y
- Zoro # G210437143
- UPC # 755183184855
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 2 13/16 in |
Overall Width | 10 5/8 in |
Overall Depth | 3 7/8 in |
Details
Includes | Stainless Steel Mounting Screws |
Features | Chrome Plated |
Standards | DOT Compliant, SAE J2042, SAE J592 |
Shape | Wedge |
Item | Cab Marker Light |
Lighting Technology | LED |
Housing Material | Chrome ABS |
Number of Bulbs | 17 |
Lens Color | Amber |
Lens Material | Acrylic |
Manufacturer Warranty | 5 yr |
Includes Electrical Connection | Electrical Connection Included |
Mount Style | Surface |
Electrical Connection | Blunt Cut Wires |
Mount Type | Hole |
Current | 140 mA |
Light Type | Marker Light |
IP Rating | IP67 |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 |
Description
Cab Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Wedge, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 13/16 in, Overall Width 10 5/8 in, Standards DOT Compliant, SAE J2042, SAE J592, IP Rating IP67, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 140 mA, Electrical Connection Blunt Cut Wires, Features Chrome Plated, Housing Material Chrome ABS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 24191 (24191)
- GENUINE Genuine Crankshaft Sensor Bolt, 13627530413 (13627530413)
- SKF Shaft Seal, 2 x 2-3/4 x 3/16", HM14, Nitrile (19820)
- SKF Shaft Seal, 1 x 1-53/64 x 1/4", CRW1, Nitrile (10049)
- MAXXIMA Work Light (MWL-20-A)
- MAXXIMA Work Light, Square, LED, 2100 lm (MWL-43)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- MAXXIMA Work Light, Round, LED, 12/24VDC, 4 In Dia (MWL-11HL)
- MAXXIMA Work Light, 29/32" D, LED, 9" W, 2-13/64" H (MWL-34)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- BUYERS PRODUCTS 60 Inch 90-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5626191)
- Maxxima Automotive Lighting