Shop All Automotive Reflectors
Maxxima
Bezel, Chrome, For Maxxima M20383 Series
Mfr # M50137
Zoro # G0378169
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Shape Oval
- Length 3 1/2 in
- For Use With Maxxima M20383 Series
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50137
- Zoro # G0378169
- UPC # 755183171978
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length | 3 1/2 in |
Height | 1 3/4 in |
Width | 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 3/4 in |
Overall Length | 3 1/2 in |
Details
Item | Bezel |
Material | Plastic |
Shape | Oval |
For Use With | Maxxima M20383 Series |
Color | Silver |
Compatible with Manufacturer Model Number | M20383 |
Product Type | Bezel |
Compatible Manufacturer Part Number | M20383 |
Compatible Manufacturer Model Number | M20383 |
For Use with Mfr. Model Number | M20383 |
For Use With Mfr. Model Number | M20383 |
Description
Bezel, Product Type Bezel, Color Silver, Material Plastic, Overall Length 3 1/2 in, Overall Height 1 3/4 in, Overall Width 3/4 in, Compatible with Manufacturer Model Number M20383
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Fleece Fender Boots for CRT (Center Rope Tube) Fenders (9032)
- DELPHI Mechanical Fuel Pump, Mf0038 (MF0038)
- STOLTZ Stoltz RP-12 Super Roller Keel Roller - 12" Width, 5/8" Shaft (RP-12)
- SKF Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRW1, NBR (18657)
- MAXXIMA Bezel, Chrome, Oval, 29/32 in. W, Plastic (M50138)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- GROTE Replacement Lens, Length: 4" (90123)
- GROTE Replacement Lens for 2CVT1 (91573)
- STANCO Steel Reflector Bowl 6 in. W (701-6)
- GROTE Reflector, Stick-On, Red, Oval (41032)
- PETERSON MANUFACTURING Red Lens 3 Round Aluminum Housing Mounts With 2 Screws (V472R)
- Maxxima Automotive Reflectors