Shop All Vehicle Bulbs & Lenses
Maxxima
Bezel, 5/16 in. D
Mfr # M50135
Zoro # G1803615
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Plastic
- Compatible with Manufacturer Model Number M84441
- Overall Length 5 1/2 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50135
- Zoro # G1803615
- UPC # 755183171886
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1 in |
Overall Height | 5 1/2 in |
Details
Item | Bezel |
Color | Silver |
Material | Plastic |
Compatible with Manufacturer Model Number | M84441 |
Product Type | Bezel |
Compatible Manufacturer Part Number | M84441 |
Compatible Manufacturer Model Number | M84441 |
For Use with Mfr. Model Number | M84441 |
For Use With Mfr. Model Number | M84441 |
Description
Bezel, Product Type Bezel, Color Silver, Material Plastic, Overall Length 5 1/2 in, Overall Height 5 1/2 in, Overall Width 1 in, Compatible with Manufacturer Model Number M84441
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- ROADPRO Self Stick Tape Pad, Double Sided (RP-240)
- BLUE OX 2018-2019 CHEVY EQUINOX BASEPLATE (BX1730)
- ZEP Filter Bag, PK2 (F77302)
- MAXXIMA Low Beam Headlight, LED, 4" Diameter, Black (VHL-4X6DRL)
- MAXXIMA LED Warning Light, Oval Thin, Amber, 6" (M63353Y)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W (M84446BLK)
- MAXXIMA Work Lamp, Angled, Round, White (MWL-12-KIT)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- RACE SPORT H1 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNPH1)
- Maxxima Automotive Lighting