Shop All Vehicle Bulbs & Lenses
Maxxima
Bezel, 13/32 in. D
Mfr # M50136
Zoro # G1803606
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Color Silver
- Diameter 5-1/2"
- Sub-Category Reflectors and Replacement Lenses
- Depth 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50136
- Zoro # G1803606
- UPC # 755183171879
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 5-1/2" |
Depth | 13/32" |
Overall Width | 1 in |
Overall Length | 5 1/2 in |
Overall Height | 5 1/2 in |
Details
Shape | Round |
Color | Silver |
Sub-Category | Reflectors and Replacement Lenses |
Item | Bezel |
Material | Plastic |
Product Type | Bezel |
Description
Bezel, Product Type Bezel, Color Silver, Material Plastic, Overall Length 5 1/2 in, Overall Height 5 1/2 in, Overall Width 1 in, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- SKF Needle Bearing, B148 (B148)
- OTC Pin Remover, Power Twin 30 tons Ram (4121A)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- MAXXIMA Cargo Light, 5/16 in. D, 15 Bulbs (M84441)
- MAXXIMA Cargo Light, 36 LED, 18 In, White (M844280-A)
- MAXXIMA Cargo Light, 13/32 in. D, 36 Bulbs (M84443)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- MAXXIMA Strip Light, Clear, LED, 48" L x 1/2" W (MLS-STTBU48)
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies