Shop All Automotive Back Up Alarms
Maxxima
Back-Up Light, White, Rectangular, 170 mA
Mfr # M42213-A
Zoro # G210473202
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color White
- Housing Material Polycarbonate
- Standards DOT Compliant, FMVSS 108
- Overall Height 3 3/8 in
- Lens Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42213-A
- Zoro # G210473202
- UPC # 755183184541
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 3 3/8 in |
Overall Depth | 1 5/16 in |
Overall Width | 5 5/16 in |
Details
Item | Back-Up Light |
Lens Color | White |
Housing Material | Polycarbonate |
Standards | DOT Compliant, FMVSS 108 |
Lens Material | Acrylic |
Number of Bulbs | 10 |
Lighting Technology | LED |
Shape | Rectangular |
Electrical Connection | PL-3 Connector |
Current | 170 mA |
Light Type | Backup/Reverse Light |
Mount Type | Grommet |
Manufacturer Warranty | 5 yr |
Includes Electrical Connection | Electrical Connection Included |
IP Rating | IP67 |
Installation Type | Permanent |
Mount Style | Surface |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Width 5 5/16 in, Overall Depth 1 5/16 in, Current 170 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- BLUE SEA SYSTEMS Blue Sea 12V DC Dual USB Charger Socket - White (1016200)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- TH MARINE 13X24 Hatch Polar White, #HDS-1324-2-DP (HDS-1324-2-DP)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363R/Y-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Rear Light (White/Red) (RSE12KR)
- Maxxima Automotive Back Up Alarms