Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Back-Up Light, Clear, Oval, 0.5 A
Mfr # M63324-ADF
Zoro # G110442247
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bulbs 18
- Lighting Technology LED
- Features Integrated Connector
- Lens Color Clear
- Overall Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63324-ADF
- Zoro # G110442247
- UPC # 755183183735
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Overall Depth | 1 11/16 in |
Overall Height | 2 in |
Overall Width | 6 3/8 in |
Details
Number of Bulbs | 18 |
Lighting Technology | LED |
Features | Integrated Connector |
Lens Color | Clear |
Item | Back-Up Light |
Series | M63324 Series |
Light Type | Backup/Reverse Light |
Electrical Connection | DryFit Connector |
Current | 0.5 A |
Manufacturer Warranty | 5 yr |
Lens Material | Polycarbonate |
Shape | Oval |
Includes Electrical Connection | Electrical Connection Included |
Housing Material | Polycarbonate |
Mount Type | Grommet |
Standards | DOT Compliant |
IP Rating | IP67 |
Mount Style | Surface |
Installation Type | Permanent |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 3/8 in, Overall Depth 1 11/16 in, Current 0.5 A, Electrical Connection DryFit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Test Kit, Kit, OTK5063 (OTK5063)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- TITAN Oxygen Sensor Socket (51704)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- MAXXIMA Backup Light, Oval, White (M63350)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- MAXXIMA Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H (M85417R)
- SHIMPO AC Adapter/Charger for DT-725, Universal (DT-725UNPS)
- Maxxima Tail Lights, Back Up Lights & Accessories