Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Back Up LED Light, 1/2 in. D, 9 Bulbs
Mfr # M42365
Zoro # G1803691
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Lens Shape - Vehicle Lighting Round
- Number of Bulbs 9
- Material Polycarbonate
- Volt Bulb 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42365
- Zoro # G1803691
- UPC # 755183171718
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 1/2" |
Diameter | 4-5/16" |
Width - Vehicle Lighting | 1/2 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Depth | 4 in |
Overall Diameter | 4 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 4 in, Current 200 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Chevy/:New Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68573 (68573)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- TAYLOR MADE Taylor Made 31013 Economy Fender - 4" x 16", White (31013)
- ILC Replacement for Perkins CH12807 Starter (WX-Y5TD-6)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- MAXXIMA Stop-Turn-Tail Lamp, 3-1/2" L x 2-45/64"W (MFL-200SY)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Backup Light, Oval, White (M63350)
- Maxxima Tail Lights, Back Up Lights & Accessories