Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Back Up Lamp, Round, Grommet, White
Mfr # M42324-A
Zoro # G007167338
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color Clear
- Current Drawn 280mA
- Wiring Connection - Vehicle Lighting PL-3 Connector
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42324-A
- Zoro # G007167338
- UPC # 755183182448
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 4 3/10 in |
Overall Depth | 1 7/8 in |
Overall Diameter | 4 5/16 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 280 mA @ 12.8V DC, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflating Gauge, w/CH-330LO Chuck (I-405-9LOM)
- VELVAC Repl. Cover Kit For C/B Socket (055039)
- BUYERS PRODUCTS 8.8 Cubic Foot Poly Storage Bin (9031100)
- SKF NBR, single lip, grease seal, Bore-Tite (20044)
- MAXXIMA Backup Light, Oval, White (M63350)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- MAXXIMA Stop/Turn/Tail Light, LED, Flange, Red (M85417R-KIT)
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- MAXXIMA Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H (M85417R)
- TYC Tail Light Connector Plate 1999-2001 Pontiac Grand Am 2.4L, 11-5912-20 (11-5912-20)
- Maxxima Tail Lights, Back Up Lights & Accessories