Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Back Up Lamp, 9 LED, Round, 12.8V
Mfr # M42347-KIT
Zoro # G4862277
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Number of Bulbs 9
- Material Polycarbonate
- Color White
- Depth 1-8/9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42347-KIT
- Zoro # G4862277
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 1-8/9" |
Diameter | 4-1/4" |
Overall Diameter | 4 1/4 in |
Overall Depth | 1 7/8 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 180 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Emergency Vehicle Type (19716)
- SHARK INDUSTRIES Coats Style Open End Euro Chuck for Tire Changers (C410419)
- TIMKEN Tapered Roller Bearing Cup, 2523 (2523)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 5’ ft Roll) (410-440)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- MAXXIMA Park/Turn Light, Amber, 2-13/64" H, Oval (M63339Y)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341R/Y)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Red Lens 3 Pole (TQ T66-RRST-1)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies