Shop All LED Strip Lights
Maxxima
Adhesive Strip Light
Mfr # MSLS-3654Y
Zoro # G600690370
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage - Vehicle Lighting 12.8V DC
- Light Color - Vehicle Lighting Amber
- Material Type - Vehicle Lighting Flexible
- Interior/Exterior Exterior, Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-3654Y
- Zoro # G600690370
- UPC # 755183179677
- Country of Origin Taiwan, Province of China
- Category LED Strip Lights
Dimensions
Length - Vehicle Lighting | 36 in |
Width - Vehicle Lighting | 13/32 in |
Overall Width | 3/8 in |
Overall Length | 3 ft |
Overall Height | 3/16 in |
Description
Adhesive Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Amber, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Wires, Overall Length 3 ft, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.9 A, Features Black PCB Board, Light Type Flexible Strip Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- MAXXIMA Low Profile Strip Light (M84451)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- MAXXIMA Low Profile Strip Light (M84453)
- MAXXIMA Low Profile Strip Light (M84450)
- COOPER LIGHTING Cooper Lighting 274195 6 in. LED Surface Mount Light - Pack of 6 (274195)
- Maxxima LED Strip Lights