Shop All LED Strip Lights
Maxxima
Adhesive Strip Light
Mfr # MSLS-2436Y
Zoro # G500690364
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Amber
- Features Black PCB Board
- Voltage - Vehicle Lighting 12.8V DC
- Mounting - Vehicle Lighting Adhesive Strip
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MSLS-2436Y
- Zoro # G500690364
- UPC # 755183179646
- Country of Origin Taiwan, Province of China
- Category LED Strip Lights
Dimensions
Width - Vehicle Lighting | 13/32 in |
Length - Vehicle Lighting | 24 in |
Overall Width | 3/8 in |
Overall Length | 24 in |
Overall Height | 1/4 in |
Description
Adhesive Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Amber, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Wires, Overall Length 24 in, Overall Width 3/8 in, Overall Height 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Features Black PCB Board, Light Type Flexible Strip Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- ILC Replacement for Eiko 15527 replacement light bulb lamp (15527 EIKO)
- ILC Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp (Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- MAXXIMA Low Profile Strip Light (M84452)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- MAXXIMA Low Profile Strip Light (M84450)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- Maxxima LED Strip Lights