Shop All Wall Plates
Maxxima
3 Way Decorative Wall Switch On/Of Wall Plates, Number of Gangs: 1 White
Mfr # MEW-S1003W-10
Zoro # G1572291
product price: $27.25
/pk 10, $2.73/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Size 1.4"H x 4.1"W x 1-1/2"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MEW-S1003W-10
- Zoro # G1572291
- UPC # 755183174108
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 1.4"H x 4.1"W x 1-1/2"D |
Details
Number of Gangs | 1 |
Item | 3 Way Decorative Wall Switch On/Of Wall Plates |
Color | White |
Description
Decorative White Wall Switch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ7)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- MAXXIMA Tamper Resistant Duplex Receptacle Wall Outlet, Number of Gangs: 1 Black (MEW-R100W-10)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- LEVITON Outdoor Cvr Plate (4976-GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- Maxxima Lighting Controls