Shop All Footwear Accessories
This Product is Discontinued
Maxxdry
Boot Dryer, 21 in. H x 10 in. W x 9 in. D (Discontinued)
Mfr # 02221
Zoro # G0460857
This Product is Discontinued
Key Features
- For Use With Boots, Shoes
- Length 9 in
- Width 10 in
- Color Gray
- Features Eliminates Odors Caused By Perspiration and Bacteria, Eliminate Contaminants Like Viruses and Mold That Cause Skin Irritation and Deterioration of Materials, Extends The Life of Footwear and Gear, Thermal Convection is Safe and Silent, for All Types of Materials Including Leather, PVC, Rubber, Neoprene, Canvas, Synthetics, Cloth, Fleece, Felt, Micro and all Modern Fabrics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxdry
- MFR # 02221
- Zoro # G0460857
- UPC # 096506021472
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 9 in |
Width | 10 in |
Tube Length | 20 1/2 in |
Height | 21 in |
Details
Item | Boot Dryer |
For Use With | Boots, Shoes |
Color | Gray |
Features | Eliminates Odors Caused By Perspiration and Bacteria, Eliminate Contaminants Like Viruses and Mold That Cause Skin Irritation and Deterioration of Materials, Extends The Life of Footwear and Gear, Thermal Convection is Safe and Silent, for All Types of Materials Including Leather, PVC, Rubber, Neoprene, Canvas, Synthetics, Cloth, Fleece, Felt, Micro and all Modern Fabrics |
Wattage | 30 W |
Voltage | 120 V |
Includes | Tubes |
Footwear Brand | MAXXDRY |
Description
Boot Dryer, Overall Dimensions 9 in L x 10 in W x 21 in H, For Use With Boots, Shoes, Voltage 120 V, Wattage 30 W, 20 1/2 in Tube Length, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.