Shop All Ice Makers
Maxx Ice
Shallow Depth Outdoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel
Mfr # MIM25CO
Zoro # G409711825
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 25 lbs
- Voltage - Ice Machines 120V
- Housing Material Stainless Steel
- Includes Ice maker
- Width 18.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM25CO
- Zoro # G409711825
- UPC # 845035030741
- Country of Origin China
- Category Ice Makers
Dimensions
Width | 18.8" |
Depth | 14.6" |
Overall Width | 18.8" |
Overall Depth | 14.6" |
Inside Diameter | 15 in |
Length | 33.6 in |
Details
Ice Machine Storage Capacity | 25 lbs |
Voltage - Ice Machines | 120V |
Housing Material | Stainless Steel |
Includes | Ice maker |
Color | Stainless Steel |
Description
Shallow Depth Outdoor Built-In Undercounter Ice Maker, 15, 25 lbs, Crescent Ice Cubes, 22 lb Ice Storage Bin, in Stainless Steel
- •Produces up to 25 pounds of crescent ice cubes per day, more than five times as much as a standard household freezer ice maker
- •Front-breathing design allows for built-in applications under a countertop and flush with your cabinets
- •High quality stainless steel exterior stands up to the harsh outdoor environment
- •Does not require a drain line, offering even more flexibility to install in a wide variety of locations with ease
- •Ice storage bin holds up to 22 lbs and is removable for easy access to the ice
- •The interior is a freezer so your ice always stays frozen
- •Shallow depth of 18.8" allows installation in narrow spaces while still fitting perfectly in standard 24" depth applications
- •Stylish stainless steel door with top handle is reversible for left or right handed operation
- •Door-close assist feature forms a strong seal when door is closed and also prevents accidental opening
- •Simple and worry-free on/off switch with automatic shutoff when the ice bin is full
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT Compact Hot Water Dispenser with Brushed Nickel Faucet (41-RH-150-F570-BN)
- HATCO Sink Heater Element For - Part# Ht2.06.300 (HT2.06.300)
- BLOOMFIELD Radiant - Charbroiler (WS-506921)
- LUBEWORKS 10 GPM Digital Oil Control Valve Dispensing Nozzle (TRI-18163531)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- ISPRING Fridge Line Connection Ice Maker Kit for RO System (ICEK)
- Maxx Ice Ice Makers