Shop All Ice Makers
Maxx Ice
Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel
Mfr # MIM25C
Zoro # G109711835
product price: $1,336.99
/ea
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 25 lbs
- Voltage - Ice Machines 120V
- Depth 14.6"
- Width 18.8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM25C
- Zoro # G109711835
- UPC # 845035030727
- Country of Origin China
- Category Ice Makers
Dimensions
Depth | 14.6" |
Width | 18.8" |
Overall Depth | 14.6" |
Overall Width | 18.8" |
Length | 33.6 in |
Inside Diameter | 15 in |
Details
Ice Machine Storage Capacity | 25 lbs |
Voltage - Ice Machines | 120V |
Color | Black |
Includes | Ice maker |
Housing Material | Stainless Steel |
Description
Shallow Depth Indoor Built-In Undercounter Ice Maker, 15, 25 lbs, Crescent Ice Cubes, 22 lb Ice Storage Bin, in Stainless Steel
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cold Control (800386)
- ALLPOINTS Kason® - 10481A01000 Release, Inside, To 10" (1221266)
- BIG LEAGUE CHEW Big League Chew Original 2.12 oz., PK108 (66000)
- CMA DISH MACHINES Contactor 5 Kw Gl-X 120V (13012.15)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 373 lbs. of Ice Daily (MIM370N)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- JEFA TECH Whynter Freestanding Ice Maker - 44lb capacity (FIM-450HS)
- Maxx Ice Ice Makers