Shop All Refrigerators
Maxx Ice
Refrigerator 3 cu.ft., Outdoor, Stainless Steel
Mfr # MCR3U-O
Zoro # G1910348
product price: $749.00
/ea
Free Shipping & Returns
$749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 3 Cubic Ft.
- Width 14.5"
- Height 33.5"
- Depth 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MCR3U-O
- Zoro # G1910348
- UPC # 845035004377
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 14.5" |
Height | 33.5" |
Depth | 23" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 3 Cubic Ft. |
Weight | 67 |
Description
Sleek and compact, the Maxx Ice Outdoor Refrigerator offers a generous 3 cu. ft. storage capacity in a compact design that's perfect for wherever space is limited. Its rugged, commercial stainless steel construction provides worry-free use indoors or out. The elegant, stainless steel door complements the sleek exterior and is reversible to accommodate both right- and left-handed use. Suitable for freestanding or built-in applications, this unit runs on a standard household electrical current and is NSF and UL approved for commercial use.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Radiant (1188961)
- SOUTHBEND Temp Probe (1181996)
- REUNION COFFEE ROASTERS Sunday Morning, 2.0 oz Fraction Packs, PK24 PK (PR40078)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- MAXX ICE Compact Indoor Refrigerator 3 CUFT (MCR3U)
- NUTRICHEF 15Bottles Compressor Wine Cooler Ss Door (PKCWC15)
- AVALLON 24 Inch Wide 566 Cu Ft BuiltIn Compact Refrigerator with Right Hinge (AFR242SSRH)
- AVANTI Avanti 6.0 cu. ft. Commercial Beverage Center, White (BCC6Q1BG)
- LG LG ZEN4974JA1064B Refrigerator Ice Container Slide Rail; Left for LSC27925SB (ZEN4974JA1064B)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 2 Doors (4.8MF4R)
- NUTRICHEF 24Bottles Compressor Wine Cooler Ss Door (PKCWC24)
- Maxx Ice Refrigerators