Shop All Ice Makers
Maxx Ice
Modular Ice Machine, 30 in.W, 1000 lbs Capacity, and Storage Bin, 30 in.W, 400 lbs Ice, in Stainless Steel
Mfr # MIM1000B
Zoro # G109711842
product price: $7,215.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$7,215.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 937 lbs
- Voltage - Ice Machines 220-240V
- Overall Depth 24"
- Includes Ice maker
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM1000B
- Zoro # G109711842
- UPC # 845035004629
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 24" |
Width | 30" |
Overall Width | 30" |
Depth | 24" |
Length | 26.63 in |
Inside Diameter | 34 in |
Details
Ice Machine Storage Capacity | 937 lbs |
Voltage - Ice Machines | 220-240V |
Includes | Ice maker |
Housing Material | Stainless Steel |
Color | Stainless Steel |
Description
Modular Ice Machine, 30W, 1000 lbs Capacity, and Storage Bin, 30W, 400 lbs Ice Storage Capacity, in Stainless Steel
- •Ice machine produces up to 1000 pounds of full dice ice cubes daily
- •Ice storage bin has a 400 pound capacity
- •Both units are made of durable stainless steel
- •Includes an ice scoop
- •Compact, self-contained unit can be installed freestanding or built-in
- •Air-cooled compressor
- •Easy to use programmable, solid state, digital electronic control system
- •Built-in self cleaning mode
- •Automatic shut off and overflow protection
- •The ice storage bin features an easy-to-clean polyethylene storage bin liner for improved sanitation
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIZERBA Knob (000000060800204600)
- DELFIELD Rocker Switch 7/8 X 1-1/2 Dpst (2194409)
- GAF UNDEREAVE VENT WHT 4X16"" (EAC16X4W)
- SANDENVENDO Temp Sensor (1259555)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 460 lbs. of Full Ice Daily (MIM452)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- Maxx Ice Ice Makers