Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cubes, Stainless Steel with Black Trim
Mfr # MIM200N
Zoro # G609711830
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 199 lbs
- Voltage - Ice Machines 120V
- Color Stainless Steel/Black
- Overall Width 24"
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM200N
- Zoro # G609711830
- UPC # 845035023255
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width | 24" |
Depth | 24" |
Width | 24" |
Overall Depth | 24" |
Length | 38.8 in |
Inside Diameter | 24 in |
Details
Ice Machine Storage Capacity | 199 lbs |
Voltage - Ice Machines | 120V |
Color | Stainless Steel/Black |
Housing Material | Stainless Steel |
Includes | Ice maker |
Features | Cube-Style (Full Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 200 lbs, Full Dice Ice Cubes, with 75 lb Built-in Ice Storage Bin, in Stainless Steel with Black Trim
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTY CROCKER Fruit Gushers Gluten Free Fruit Snacks Super Sour Berry 4.25 oz., PK48 (16000-13551)
- DART CONTAINER Cup, Foam, 10Oz, We, 25Ct 40PK (DCC10J10CT)
- DART Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000 (8JL)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 460 lbs. of Full Ice Daily (MIM452)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- Maxx Ice Ice Makers