Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim
Mfr # MIM150N
Zoro # G909711844
product price: $2,381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,381.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 152 lbs
- Voltage - Ice Machines 120V
- Color Stainless Steel/Black
- Overall Width 24"
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM150N
- Zoro # G909711844
- UPC # 845035023194
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width | 24" |
Depth | 24" |
Overall Depth | 24" |
Width | 24" |
Length | 38.8 in |
Inside Diameter | 24 in |
Details
Ice Machine Storage Capacity | 152 lbs |
Voltage - Ice Machines | 120V |
Color | Stainless Steel/Black |
Housing Material | Stainless Steel |
Includes | Ice maker |
Features | Cube-Style (Full Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 150 lbs, Full Dice Ice Cubes, with 75 lb Built-in Ice Storage Bin, Energy Star Listed, in Stainless Steel with Black Trim
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LEAF Lucky Leaf Premium Strawberry Filling & Topping 21 oz. Can, PK8 (FCPFP6004LKL46)
- TURBO AIR Thermostat For - Part# Trba30283L0100 (TRBA30283L0100)
- ULTRAFRYER Hose, Fryer Filter , 8'L, 1/2" Npt (12A377)
- VULCAN HART Clean Out Rod For - Part# 00-409300-00005 (00-409300-00005)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 373 lbs. of Ice Daily (MIM370N)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 361 lbs. of Ice Daily (MIM370NH)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- Maxx Ice Ice Makers