Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, 320 lbs, Stainless Steel with Black Trim
Mfr # MIM320NH
Zoro # G809711838
product price: $3,516.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,516.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 328 lbs
- Voltage - Ice Machines 120V
- Housing Material Stainless Steel
- Includes Ice maker
- Color Stainless Steel/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM320NH
- Zoro # G809711838
- UPC # 845035023408
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 28" |
Depth | 28" |
Overall Width | 30" |
Width | 30" |
Length | 38.8 in |
Inside Diameter | 28 in |
Details
Ice Machine Storage Capacity | 328 lbs |
Voltage - Ice Machines | 120V |
Housing Material | Stainless Steel |
Includes | Ice maker |
Color | Stainless Steel/Black |
Features | Cube-Style (Full Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 320 lbs, Half Dice Ice Cubes, with 100 lb Built-in Ice Storage Bin, in Stainless Steel with Black Trim
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Krave Chocolate Cereal 35 oz. Bag, PK4 (3800072010)
- VOLLRATH Ladle, Cap 8 Oz, Utensil Width: 4 1/16 in (46818)
- RUBBERMAID COMMERCIAL Bus/Tote Box, Undivided, 7-1/8 Gal Cap, 21-1/2"x17"x7", GY (RCP3351GRA)
- CHEEZ-IT Cheez-It Profit Paks Original Crackers 1.5 oz., PK60 (2410012261)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40030)
- Maxx Ice Ice Makers