Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, 320 lbs, Dice Ice Cube, Stainless Steel with Black Trim
Mfr # MIM320N
Zoro # G809711845
product price: $3,516.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,516.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 328 lbs
- Voltage - Ice Machines 120V
- Width 30"
- Overall Width 30"
- Color Stainless Steel/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM320N
- Zoro # G809711845
- UPC # 845035023378
- Country of Origin China
- Category Ice Makers
Dimensions
Width | 30" |
Overall Width | 30" |
Depth | 28" |
Overall Depth | 28" |
Inside Diameter | 28 in |
Length | 38.8 in |
Details
Ice Machine Storage Capacity | 328 lbs |
Voltage - Ice Machines | 120V |
Color | Stainless Steel/Black |
Housing Material | Stainless Steel |
Includes | Ice maker |
Features | Cube-Style (Full Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 320 lbs, Full Dice Ice Cubes, with 100 lb Built-in Ice Storage Bin, in Stainless Steel with Black Trim
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Savor Imports Marcona Fried & Salted Almond 11lbs (624606)
- HOBART Temp Probe (353589-00001)
- GARLAND SWITCH(RCKR, DPDT, ON-OFF-N, TT) for Garland - Part# GL1019204 (GL1019204)
- STAR MANUFACTURING Thermostat K, 3/8 X 4-1/2, 14 (WS-58936)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- DANBY Countertop Ice Maker (DIM2500SSDB)
- Maxx Ice Ice Makers