Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, 260 lbs, Dice Cubes, Stainless Steel with Black Trim
Mfr # MIM260N
Zoro # G509711862
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,549.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 265 lbs
- Voltage - Ice Machines 120V
- Overall Depth 24"
- Depth 24"
- Color Stainless Steel/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM260N
- Zoro # G509711862
- UPC # 845035023316
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 24" |
Depth | 24" |
Overall Width | 24" |
Width | 24" |
Inside Diameter | 24 in |
Length | 38.8 in |
Details
Ice Machine Storage Capacity | 265 lbs |
Voltage - Ice Machines | 120V |
Color | Stainless Steel/Black |
Housing Material | Stainless Steel |
Includes | Ice maker |
Features | Cube-Style (Full Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 260 lbs, Full Dice Ice Cubes, with 75 lb Built-in Ice Storage Bin, in Stainless Steel with Black Trim
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDETTOS Gardetto's Snack Mix Chipotle Cheddar 5.5 oz., PK7 (16000-14867)
- FRANKE Rocker Switch For - Part# 8601054 (8601054)
- OREO Mini Chocolate Sandwich Cookies 3 oz Bagged (111077)
- TABLE 12 15.5-Ounce Beverage Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGSM6R30)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, 320 lbs, Stainless Steel with Black Trim (MIM320NH)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KYT0300A)
- Maxx Ice Ice Makers