Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, 200 lbs, Stainless Steel with Black Trim
Mfr # MIM200NH
Zoro # G809711814
product price: $2,608.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 199 lbs
- Voltage - Ice Machines 120V
- Overall Depth 24"
- Width 24"
- Overall Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM200NH
- Zoro # G809711814
- UPC # 845035023286
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 24" |
Width | 24" |
Overall Width | 24" |
Depth | 24" |
Length | 38.8 in |
Inside Diameter | 24 in |
Details
Ice Machine Storage Capacity | 199 lbs |
Voltage - Ice Machines | 120V |
Color | Stainless Steel/Black |
Includes | Ice maker |
Housing Material | Stainless Steel |
Features | Cube-Style (Half Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 200 lbs, Half Dice Ice Cubes, with 75 lb Built-in Ice Storage Bin, in Stainless Steel with Black Trim
- •Compact, self-contained unit can be installed freestanding or built-in
- •Ideal for foodservice, entertainment, healthcare, grocery, institutions, education and convenience store applications
- •Ice machine will produce up to199 lbs (90 kg) of half dice ice cubes daily and has a storage capacity of up to75 lbs (34kg) providing the right amount of ice for restaurants, cafeteria's, bars, bakeries and cafe's
- •Designed to consume up to 40% less water than similar competitor units
- •User friendly, exterior diagnostic digital controller display is intuitive
- •The intelligent digital screen displays ice machine status and temperature
- •Antimicrobial agent within polyethylene storage bin liner, improves sanitation
- •Interior LED light within the ice bin illuminates ice
- •Automatic cleaning cycle and bin overflow prevention
- •Front breathing, air-cooleddesigned is energy efficient
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Adj Door Holder 4.5In Grabber, Chr (DH-GRB-02-450)
- HOSHIZAKI Grille (102936-04)
- HOFFMASTER 14" x 19" Mali Paper Traymats, PK1000 (832774)
- CLEVELAND Potentiometer Kit (SE00115)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 460 lbs. of Full Ice Daily (MIM452)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 361 lbs. of Ice Daily (MIM370NH)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MANITOWOC ICE Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube (IYT-0450A)
- Maxx Ice Ice Makers