Shop All Ice Makers
Maxx Ice
Intelligent Series Self-Contained Ice Machine, 150 lbs, Stainless Steel with Black Trim
Mfr # MIM150NH
Zoro # G909711851
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,381.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 152 lbs
- Voltage - Ice Machines 120V
- Includes Ice maker
- Overall Depth 24"
- Overall Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM150NH
- Zoro # G909711851
- UPC # 845035023224
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 24" |
Overall Width | 24" |
Depth | 24" |
Width | 24" |
Length | 38.8 in |
Inside Diameter | 24 in |
Details
Ice Machine Storage Capacity | 152 lbs |
Voltage - Ice Machines | 120V |
Includes | Ice maker |
Housing Material | Stainless Steel |
Color | Stainless Steel/Black |
Features | Cube-Style (Half Dice), Air-Cooled, Self-Contained Condenser, Digital Display and Controls, Automatic Cleaning, Overflow Prevention, Internal LED Light, 6" Adjustable Legs |
Description
Intelligent Series Self-Contained Ice Machine, 150 lbs, Half Dice Ice Cubes, with 75 lb Built-in Ice Storage Bin, Energy Star Listed, in Stainless Steel with Black Trim
- •Compact, self-contained unit can be installed freestanding or built-in
- •Ideal for foodservice, entertainment, healthcare, grocery, institutions, education and convenience store applications
- •Ice machine will produce up to152 lbs (69 kg)of full dice ice cubes daily and has a storage capacity of up to75 lbs (34kg) providing the right amount of ice for restaurants, cafeteria's, bars, bakeries and cafe's
- •Exterior is constructed of stainless steel and black trim that is easy to clean
- •User friendly, exterior diagnostic digital controller display is intuitive
- •The intelligent digital screen displays ice machine status and temperature
- •Antimicrobial agent within polyethylene storage bin liner, improves sanitation
- •Interior LED light within the ice bin illuminates ice
- •Automatic cleaning cycle and bin overflow prevention
- •Front breathing, air-cooleddesigned is energy efficient
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Switch Rocker On/On 20 Amp 125 Volt (142961)
- INTERNATIONAL COMFORT PRO Switch Defrost (1173697)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- DEXTER RUSSELL Scalloped Bread Knife 8 In (13313)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 373 lbs. of Ice Daily (MIM370N)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- Maxx Ice Ice Makers