Shop All Ice Makers
Maxx Ice
Intelligent Series Modular Ice Machine, 30 in.W, 645 lbs, and Storage Bin, 30 in.W, Stainless Steel
Mfr # MIM650NH-B580
Zoro # G709711815
product price: $6,863.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$6,863.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 645 lbs
- Voltage - Ice Machines 220-240V
- Depth 34"
- Width 30"
- Overall Depth 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM650NH-B580
- Zoro # G709711815
- UPC # 845035019746
- Country of Origin China
- Category Ice Makers
Dimensions
Depth | 34" |
Width | 30" |
Overall Depth | 34" |
Overall Width | 30" |
Inside Diameter | 34 in |
Length | 71 in |
Details
Ice Machine Storage Capacity | 645 lbs |
Voltage - Ice Machines | 220-240V |
Housing Material | Stainless Steel |
Color | Stainless Steel/Black |
Includes | Ice maker |
Description
Intelligent Series Modular Ice Machine, 30W, 645 lbs, and Storage Bin, 30W, 580 lbs, in Stainless Steel
- •Ice machine produces up to 645 pounds of half dice ice cubes daily
- •This Intelligent Series ice machine is designed to consume up to 40% less water than similar competitor units and produce ice up to 20% faster
- •Ice storage bin has a 580 pound capacity
- •LED illuminated interior when access lid is open
- •Exterior is constructed of stainless steel and black trim
- •Programmable, user-friendly digital controls
- •Storage bin features LED illuminated interior when access lid is open
- •The digital screen displays ice machine status and temperature
- •Power for the ice machine also illuminates the internal LED light in storage bin
- •Automatic cleaning cycle and bin overflow prevention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE GASKET LINT PANEL 20 FEET LONG (70289101P)
- CHEETOS Crunchy Cheese Flavored Snacks Flamin Hot 2 oz. Plastic Bag, PK64 (44368)
- MOCAFE Mocafe Matcha Green Tea Latter 3lbs Bag, PK4 (794399)
- DUKE Light, Pilot 230 Amber(eu) (215555)
- MAXX ICE Indoor/Outdoor Ice Machine, Produces Up to 65 lbs. of Ice Daily (MIM50P-O)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522W-1)
- Maxx Ice Ice Makers