Shop All Ice Makers
Maxx Ice
Intelligent Series Modular Ice Machine, 30 in.W, 521 lbs, and Storage Bin, 30 in.W, Stainless Steel
Mfr # MIM500N-B470
Zoro # G209711827
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,818.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 521 lbs
- Voltage - Ice Machines 120V
- Color Stainless Steel/Black
- Overall Width 30"
- Overall Depth 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM500N-B470
- Zoro # G209711827
- UPC # 845035019722
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width | 30" |
Overall Depth | 34" |
Depth | 34" |
Width | 30" |
Length | 62.4 in |
Inside Diameter | 34 in |
Details
Ice Machine Storage Capacity | 521 lbs |
Voltage - Ice Machines | 120V |
Color | Stainless Steel/Black |
Includes | Ice maker |
Housing Material | Stainless Steel |
Description
Intelligent Series Modular Ice Machine, 30W, 521 lbs, and Storage Bin, 30W, 470 lbs, in Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Porcelain Connector (100) 2-3 #16 Ga Wires Pk (851036)
- NEMCO 6600 Cover Gasket (68793)
- 3M HARD CUPS 1QT 2 CUPS/PK (3M16001)
- VOLLRATH Aluminum Scoop, 40 Oz Cap (46893)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 460 lbs. of Full Ice Daily (MIM452)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz. (IB 16)
- Maxx Ice Ice Makers