Shop All Ice Makers
Maxx Ice
Intelligent Series Modular Ice Machine, 30 in.W, 513 lbs, and Storage Bin, 30 in.W, Stainless Steel
Mfr # MIM500NH-B580
Zoro # G309711864
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,819.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 513 lbs
- Voltage - Ice Machines 120V
- Overall Depth 34"
- Depth 34"
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM500NH-B580
- Zoro # G309711864
- UPC # 845035019609
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 34" |
Depth | 34" |
Width | 30" |
Overall Width | 30" |
Inside Diameter | 34 in |
Length | 71 in |
Details
Ice Machine Storage Capacity | 513 lbs |
Voltage - Ice Machines | 120V |
Housing Material | Stainless Steel |
Color | Stainless Steel/Black |
Includes | Ice maker |
Description
Intelligent Series Modular Ice Machine, 30W, 513 lbs, and Storage Bin, 30W, 580 lbs, in Stainless Steel
- •Ice machine produces up to 513 pounds of half dice ice cubes daily
- •This Intelligent Series ice machine is designed to consume up to 40% less water than similar competitor units and produce ice up to 20% faster
- •Ice storage bin has a 580 pound capacity
- •Units are stackable for increased ice production
- •Storage bin features LED illuminated interior when access lid is open
- •Exterior is constructed of stainless steel and black trim
- •Programmable, user-friendly digital controls
- •The digital screen displays ice machine status and temperature
- •Automatic cleaning cycle and bin overflow prevention
- •Air-cooled compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 6 oz Black Solid Portion Spoon (FPS-6)
- THERMALRITE BLAST CHILLER Door Latch (1130)
- HOBART Vacuum Breaker, 1/2" (00-292909-00002)
- VOLLRATH Roasting Pan Bottom (68367)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 373 lbs. of Ice Daily (MIM370N)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Indoor/Outdoor Ice Machine, Produces Up to 65 lbs. of Ice Daily (MIM50P-O)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- Maxx Ice Ice Makers