Shop All Ice Makers
Maxx Ice
Icemaker 50 lb, Comm Freestanding, Energy Star Qualified, SS/Black
Mfr # MIM50
Zoro # G1910372
Free Shipping & Returns
$1,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 23.4"
- Height 33.3"
- Color Black / Stainless Steel
- Width 14.6"
- Weight 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM50
- Zoro # G1910372
- UPC # 845035002939
- Country of Origin China
- Category Ice Makers
Dimensions
Depth | 23.4" |
Height | 33.3" |
Width | 14.6" |
Details
Color | Black / Stainless Steel |
Weight | 84 |
Description
The 50 lb. Freestanding Icemaker from Maxx Ice produces up to 50 lbs. of ice per day in a self-contained, 25 lb. capacity storage bin. This compact unit produces crystal clear ice cubes and features a reversible stainless steel door, while its easy-to-use digital controller includes a unique lockout feature that protects against unauthorized use. Suitable for freestanding or built-in applications, it runs on a standard household electrical current and is NSF and UL approved for commercial use.
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY CHERRIES Commodity Maraschino With Stem Cherry 10 oz., PK12 (4158010200)
- VULCAN HART Orifice (54) (719951-54)
- BUNN Blanket Heater, 72W 24Vdc (27787.0002)
- DORMONT Restraining Device And Install (RDC48)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- MAXX ICE Indoor/Outdoor Ice Machine, Produces Up to 65 lbs. of Ice Daily (MIM50P-O)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Self-Contained Ice Machine Produces Up to 125 lbs. of Ice Daily (MIM125H)
- Maxx Ice Ice Makers