Shop All Ice Makers
Maxx Ice
Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS
Mfr # MIM50P
Zoro # G1910208
product price: $1,299.00
/ea
Free Shipping & Returns
$1,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 25 LBS
- Height 33.3"
- Color Stainless Steel
- Depth 25"
- Width 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Ice
- MFR # MIM50P
- Zoro # G1910208
- UPC # 845035011870
- Country of Origin China
- Category Ice Makers
Dimensions
Height | 33.3" |
Depth | 25" |
Width | 14.6" |
Details
Ice Machine Storage Capacity | 25 LBS |
Color | Stainless Steel |
Weight | 84 |
Description
The compact 50 lb. Freestanding Icemaker from Maxx Ice produces up to 50 lbs. of ice per day in a self-contained, 25 lb. capacity storage bin. This unit comes with a built-in drain pump, in case your drain is higher than the units. The unit produces crystal-clear ice cubes and features a reversible stainless steel door to accommodate left- or right-handed use. Suitable for freestanding or built-in applications, it runs on a standard household electrical current and is NSF and UL approved for commercial use.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE 7 To Bw Cart 1 Pk (EV962704)
- ALLWAY Pour Spout 5 Gallon (GPS5)
- MR & MRS TS 1L MMT Pina Colada PET, PK6 (10113772)
- HUBBELL LIGHTING 4-Prong 50A 250 Volt Plug Angled (8452C)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- MAXX ICE Icemaker 50 lb, Comm Freestanding, Energy Star Qualified, SS/Black (MIM50)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- Maxx Ice Ice Makers