Shop All Ice Makers
Maxx Ice
Icemaker 130 lb, Commercial Freestanding, Stainless Steel
Mfr # MIM130
Zoro # G1910007
Free Shipping & Returns
$1,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 35 LBS
- Color Stainless Steel
- Height 32.7"
- Depth 21"
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Ice
- MFR # MIM130
- Zoro # G1910007
- UPC # 845035002960
- Country of Origin China
- Category Ice Makers
Dimensions
Height | 32.7" |
Depth | 21" |
Width | 22" |
Details
Ice Machine Storage Capacity | 35 LBS |
Color | Stainless Steel |
Weight | 106 |
Description
The 130 lb. Freestanding Icemaker from Maxx Ice produces up to 135 lbs. of ice per day in a self-contained, 35 lb. capacity storage bin. Stainless steel construction provides durability to a unit that is low-maintenance and easy to clean. The unit produces crystal clear, bullet-shaped ice cubes that work great for applications in homes, restaurants, bars, hotels, grocery stores and more. Suitable for freestanding or built-in setup, it runs on a standard household electrical current and is NSF and UL approved for commercial use.
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY TUB COVER & GASKET (38573)
- HOBART Bearing Meat Grip (00-479332)
- LEER Fan Guard With Screws On Cente (1396023)
- TURBOCHEF Belt, Conveyor, 20"W (102660)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 373 lbs. of Ice Daily (MIM370N)
- MAXX ICE Icemaker 50 lb, Comm Freestanding, Energy Star Qualified, SS/Black (MIM50)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- Maxx Ice Ice Makers