Shop All Freezers
Maxx Cold
Single Glass Door Ice Merchandiser Freezer, 27 in.W, 23 cu. ft. Storage Capacity, in White
Mfr # MXM1-23FHC-ICE
Zoro # G909711813
product price: $2,449.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,449.99
Free 30-Day Returns
Key Features
- Features Full Length, Triple Pane Glass Doors, Illuminated Plastic Merchandising Top Panel, Self-Closing Doors are Provided With a Lock and Key Set, Electronic Thermostat and Digital LED Temperature Display, Automatic Defrost System
- Voltage 120V
- Length 79-1/2 in
- Material Powder Coated Steel
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 79-1/2 in |
Width | 27 in |
Depth | 33-1/2 in |
Details
Features | Full Length, Triple Pane Glass Doors, Illuminated Plastic Merchandising Top Panel, Self-Closing Doors are Provided With a Lock and Key Set, Electronic Thermostat and Digital LED Temperature Display, Automatic Defrost System |
Voltage | 120V |
Color | White |
Material | Powder Coated Steel |
Capacity | 23 cu. ft. |
Description
- •Constructed of a white powder coated steel exterior and interior
- •Nominal storage capacity of 23 Cubic Ft. (651 L)
- •Holds up to (54) 8 lb bags of ice
- •Low-e triple pane glass doors
- •
- •
- •
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Drain Hose With Goose Neck 9-06 (15605.00)
- STAR Timer, 120 Minute (2E-Z10734)
- TURBO AIR Fan Motor - Evap/Condensor (3963328120)
- STAR MANUFACTURING Switch (2E-Y5166)
- MAXX COLD Chest Freezer, Solid Top 23.6 CUFT (MXSH23.6S)
- MAXX COLD Chest Freezer, Solid Top 15.9 CUFT (MXSH15.9S)
- MAXX COLD Chest Freezer Display, Curved Top 6.71 CUFT (MXF40CHC-4)
- MAXX COLD Freezer 49 cu.ft., Commercial Upright, Stainless Steel (MCF-49FD)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- MAXX COLD Undercounter Freezer, Single Door 6.7 CUFT (MXSF29U)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- Maxx Cold Freezers