Shop All Refrigerators
Maxx Cold
Refrigerator 72 cu.ft., 3 Door, Comm. upright Upright, Stainless Steel
Mfr # MXCR-72FD
Zoro # G1910381
product price: $4,399.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,399.00
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 72 Cubic Ft.
- Width 81"
- Height 82.25"
- Depth 32.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXCR-72FD
- Zoro # G1910381
- UPC # 845035004131
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 81" |
Height | 82.25" |
Depth | 32.7" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 72 Cubic Ft. |
Weight | 468 |
Description
The Maxx Cold X-Series Reach-In Upright Refrigerator is a three section refrigerator with three solid self-closing doors. The unit has a 72 cu. ft. storage capacity, nine coated wire shelves, stainless steel exterior, stainless steel bottom of interior and a painted aluminum interior. An electronic thermostat and digital LED temperature display is simple and visually stimulating while a 3/4HP top mounted compressor provides efficient and reliable service.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Cone, Safety , Pop-Up, 20" (9S00)
- TABLECRAFT Melamine Bowl, Black, 8" dia., PK12 (282B)
- WARING PRODUCTS Thermal Cutoff (29996)
- GATORADE Gatorade Replacement Pump for Dispenser (49044-21)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, White/Glass (MXM2-48R)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- MAXX COLD Undercounter Refrigerator, Single Door 6.7 CUFT (MXSR29U)
- MAXX COLD Reach-In Refrigerator, Triple Door, Top Mount 66.7 CUFT (MCRT-72FD)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4LW)
- Maxx Cold Refrigerators