Shop All Refrigerators
Maxx Cold
Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, White/Glass
Mfr # MXM3-72R
Zoro # G1910101
product price: $3,999.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,999.00
Free 30-Day Returns
Key Features
- Color White
- Refrigerator Capactiy 72 Cubic Ft.
- Width 81"
- Height 79.5"
- Depth 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXM3-72R
- Zoro # G1910101
- UPC # 845035004681
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 81" |
Height | 79.5" |
Depth | 32" |
Details
Color | White |
Refrigerator Capactiy | 72 Cubic Ft. |
Weight | 618 |
Description
The Maxx Cold X-Series 72 cu. ft. Refrigerated Merchandiser allows you to store and display any type of product at the perfect temperature. Constructed from high quality materials, this merchandiser is ideal for displaying a wide variety of products in home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminates the product inside. Its commercial NSF approval evidences its durability and quality.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD 3.2L Digital AIr Fryer (1802) (SM-AIR-1802)
- NORLAKE Transverse Blower Qln65/2424 (122060)
- WHIRLPOOL Switch (12002125)
- HENRY AND HENRY Henry And Henry Apple Turnover Filling, 37lbs (10195259)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- MAXX COLD Undercounter Refrigerator, Single Door 6.7 CUFT (MXSR29U)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- Maxx Cold Refrigerators