Shop All Refrigerators
Maxx Cold
Refrigerator 48 cu.ft., DBL Slide Dr, Comm. Merchandiser, White/Glass
Mfr # MXM2-48RS
Zoro # G1910059
original price:
$4,568.45
37% off
new price: $2,849.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,849.00
Free 30-Day Returns
Key Features
- Color White
- Refrigerator Capactiy 48 Cubic Ft.
- Width 54"
- Height 79.5"
- Depth 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXM2-48RS
- Zoro # G1910059
- UPC # 845035004698
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 54" |
Height | 79.5" |
Depth | 32" |
Details
Color | White |
Refrigerator Capactiy | 48 Cubic Ft. |
Weight | 448 |
Description
The Maxx Cold X-Series 48 cu. ft. Merchandiser Refrigerator allows you to store and display any type of product at the perfect temperature. Constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside. Its commercial NSF approval evidences its durability and quality, while its ENERGY STAR rating ensures one of the lowest operating costs available.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Screen 23" (P6072404)
- T&S BRASS Snap-In Index Button, Medium-Blue, T&S Logo (018506-19NS)
- WRIGLEYS Spearmint Chewing Gum (487023)
- CREATIVE CONVERTING Donut Time Plastic Keepsake Cup, 16oz, 12PK (324236)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- MAXX COLD Reach-In Refrigerator, Double Door, Top Mount 42.8 CUFT (MCRT-49FD)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- MAXX COLD Reach-In Refrigerator, Triple Door, Top Mount 66.7 CUFT (MCRT-72FD)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- Maxx Cold Refrigerators