Shop All Refrigerators
Maxx Cold
Refrigerator 23 cu.ft., Single Dr, Comm. Upright, Stainless Int/Ext
Mfr # MCR-23FD
Zoro # G1910199
product price: $3,299.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,299.00
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 23 Cubic Ft.
- Width 26.75"
- Height 82.75"
- Features Interior Light, Door Lock, CFC-free, Quick Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MCR-23FD
- Zoro # G1910199
- UPC # 845035000423
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Width | 26.75" |
Height | 82.75" |
Depth | 31" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 23 Cubic Ft. |
Features | Interior Light, Door Lock, CFC-free, Quick Cool |
Refrigerant | R-134a |
Door Type | Reversible |
Weight | 271 |
Description
The Maxx Cold Single Door Commercial Reach-In Refrigerator is a one-section refrigerator with one solid hinged door. The unit has a storage capacity of 23 cu. ft., three wire shelves, interior light, digital temperature control, automatic defrost, and a stainless steel interior and exterior. It also comes with four 4" swivel casters and a bottom-mount 1/3 HP compressor.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNBARRY Motor, #63751-0 (63751-0)
- GE Bowl 6In (WB31T10010)
- APW WYOTT Gas Valve, On/Off (2V-2068000)
- NUMI ORGANIC TEA Breakfast Blend Black Tea, PK100 (30220)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- MAXX COLD Horizontal Bottle Cooler 14 CUFT (MXCR50B)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Sandwich/Salad Station 13.77 CUFT (MXSR48S)
- MAXX COLD Undercounter Refrigerator, Triple Door 18 CUFT (MXCR72U)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 62 Can Capacity (BR-062WS)
- Maxx Cold Refrigerators