Shop All Refrigerators
Maxx Cold
Refrigerator 23 cu.ft., Single Door, Commercial, White
Mfr # MXX-23R
Zoro # G1910180
product price: $2,442.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,442.99
Free 30-Day Returns
Key Features
- Color White
- Refrigerator Capactiy 23 Cubic Ft.
- Width 30.6"
- Height 78"
- Depth 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXX-23R
- Zoro # G1910180
- UPC # 845035004957
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 30.6" |
Height | 78" |
Depth | 29" |
Details
Color | White |
Refrigerator Capactiy | 23 Cubic Ft. |
Weight | 231 |
Description
Maxx Cold’s 23 cu. ft., 1 door reach-in refrigerator has 3 adjustable shelves, digital temperature control and automatic defrost. The digital temperature display is easily viewed from the exterior of the cabinet. Maxx Cold refrigerators are designed to meet the requirements of the most discriminating customer.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- VOLLRATH Spoodle, Oval , 6Oz, Solid, Black (5293320)
- ACCUREX Motor, Mcm, F0412B2690 (302529)
- TURBOCHEF Speaker, 8 Ohm, Universal (CON-7038)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- MAXX COLD Sandwich/Salad Station 13.77 CUFT (MXSR48S)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, White/Glass (MXM2-48R)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF125DX)
- Maxx Cold Refrigerators