Shop All Refrigerators
Maxx Cold
Refrigerator 12 cu.ft., Single Door, Comm. Merchandiser, White/Glass
Mfr # MXM1-12R
Zoro # G1910138
product price: $1,599.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,599.00
Free 30-Day Returns
Key Features
- Color White
- Refrigerator Capactiy 12 Cubic Ft.
- Width 25"
- Height 62"
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXM1-12R
- Zoro # G1910138
- UPC # 845035004704
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 25" |
Height | 62" |
Depth | 26" |
Details
Color | White |
Refrigerator Capactiy | 12 Cubic Ft. |
Weight | 221 |
Description
The Maxx Cold X-Series 12 cu. ft. Merchandiser Refrigerator allows you to store and display any type of product at the perfect temperature. NSF approved for commercial use and durably constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Bulb, Halogen, 40W 120V , G9 (1-1000V7-00054)
- GARLAND Regulator, 1", 4-8" Wc , Nat, R600 (4522421)
- FOOD WARMING EQUIPMENT 36 Probe Harness - Thermostat Ele (PRBHARNESS36)
- GREAT NORTHERN POPCORN Great Northern Popcorn 10-Ounce Perfect Machine Electric Countertop Popcorn Maker and Cart, Red (721652CXU)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- MAXX COLD Horizontal Bottle Cooler 14 CUFT (MXCR50B)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Reach-In Refrigerator, Double Door, Top Mount 42.8 CUFT (MCRT-49FD)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- Maxx Cold Refrigerators