Shop All Refrigerators
Maxx Cold
Refrigerator 12 cu.ft., Single Door, Comm. Merchandiser, Black/Glass
Mfr # MXM1-16RB
Zoro # G1910016
product price: $1,699.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,699.00
Free 30-Day Returns
Key Features
- Color Black
- Refrigerator Capactiy 16 Cubic Ft.
- Width 25"
- Height 75"
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXM1-16RB
- Zoro # G1910016
- UPC # 845035017261
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 25" |
Height | 75" |
Depth | 26" |
Details
Color | Black |
Refrigerator Capactiy | 16 Cubic Ft. |
Weight | 243 |
Description
The Maxx Cold X-Series 16 cu. ft. Merchandiser Refrigerator allows you to store and display any type of product at the perfect temperature. NSF approved for commercial use and durably constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, Green, Box, Assorted, PK6 (30568CT)
- HATCO Lamp Socket (02.30.091.00)
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- ALLPOINTS Gas Valve 1/8 Mpt X 1/4Cc (521056)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- MAXX COLD Reach-In Refrigerator, Double Door, Top Mount 42.8 CUFT (MCRT-49FD)
- MAXX COLD Pizza Prep Table 10.95 CUFT (MXSPP50)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Sandwich/Salad Station 13.77 CUFT (MXSR48S)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- AVANTI Avanti 1.7 cu. ft. Compact Refrigerator, Black (AR17T1B)
- Maxx Cold Refrigerators