Shop All Refrigerators
Maxx Cold
Refrigerator 12 cu.ft., Single Door, Comm. Merchandiser, Black/Glass
Mfr # MXM1-12RB
Zoro # G1910110
original price:
$2,175.92
26% off
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.00
Free 30-Day Returns
Key Features
- Color Black
- Refrigerator Capactiy 12 Cubic Ft.
- Width 25"
- Height 62"
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxx Cold
- MFR # MXM1-12RB
- Zoro # G1910110
- UPC # 845035017247
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 25" |
Height | 62" |
Depth | 26" |
Details
Color | Black |
Refrigerator Capactiy | 12 Cubic Ft. |
Weight | 221 |
Description
The Maxx Cold X-Series 12 cu. ft. Merchandiser Refrigerator allows you to store and display any type of product at the perfect temperature. NSF approved for commercial use and durably constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIF BAR White Choc Macadamia Nut Energy Bar, 12 PK (161009)
- COMPONENT HARDWARE Chamber, Air Mixing (7/16"Slip) (G46-4361)
- HATCO Terminal Block (R02.15.046.00)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527-C02)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- MAXX COLD Megatop Prep Unit 7 CUFT (MXCR29M)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- Maxx Cold Refrigerators