Maxx Cold

Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT


product price: $2,914.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 27 in.
  • Height 82 in.
  • Finish Stainless Steel exterior and interior
  • Depth 31 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Maxx Cold
  • MFR # MCRT-23FD
  • Zoro # G902694861
  • UPC #
    845035004971
  • Country of Origin Korea, Republic of
  • Category Refrigerators

Dimensions

Width 27 in.
Height 82 in.
Depth 31 in.

Details

Finish Stainless Steel exterior and interior

Description

Solid door reach-in refrigerator with top-mounted compressor, 4" swivel casters, integrated condensate evaporator, self-closing locking door(s), and a durable stainless steel exterior. Includes 3 tiers of wire shelving, an open door alarm, automatic defrost and interior lighting, and digital temperature controls and display.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.