Maxx Cold

Freezer 23 cu.ft., Single Door, Commercial Merchandiser, Black/Glass


product price: $2,349.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Black
  • Refrigerator Capactiy 23 Cubic Ft.
  • Width 27"
  • Height 79.5"
  • Depth 32"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Maxx Cold
  • MFR # MXM1-23FB
  • Zoro # G1909998
  • UPC #
    845035004728
  • Country of Origin China
  • Category Freezers

Dimensions

Width 27"
Height 79.5"
Depth 32"

Details

Color Black
Refrigerator Capactiy 23 Cubic Ft.
Weight 282

Description

The Maxx Cold X-Series 23 cu. ft. Upright Merchandiser Freezer allows you to store and display any type of frozen product at the perfect temperature. NSF approved for commercial use and durably constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside.

Restrictions

  • Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.