Shop All Freezers
Maxx Cold
Freezer 23 cu.ft., Commercial Upright, Stainless Steel
Mfr # MCF-23FD
Zoro # G1910232
product price: $3,799.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,799.00
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 23 Cubic Ft.
- Width 26.75"
- Height 82.75"
- Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 26.75" |
Height | 82.75" |
Depth | 31" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 23 Cubic Ft. |
Weight | 284 |
Description
Maxx Cold Single Door Reach-In Freezer, one section, 23 cu. ft., (3) wire shelves, interior light, digital temp control, automatic defrost, (1) solid hinged door with recessed handle, stainless steel interior and exterior, (4) 4 in. swivel casters, bottom mount compressor, self-contained, 1/3 HP.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Instant Read Kitchen Thermometer (00665EA3)
- SAVOR IMPORTS Savor Imports Marcona Fried & Salted Almond 11lbs (624606)
- ANTUNES Sprocket, 25B24 3/8Bore (2150264)
- MOEN Hilliard 2H Hi-Arc Mbrnz (84537BRB)
- MAXX COLD Chest Freezer, Solid Top 9.6 CUFT (MXSH9.6S)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- MAXX COLD Single Glass Door Ice Merchandiser Freezer, 27 in.W, 23 cu. ft. Storage Capacity, in White (MXM1-23FHC-ICE)
- MAXX COLD Chest Freezer Display, Curved Top 4.87 CUFT (MXF32CHC-3)
- MAXX COLD Reach-In Freezer, Triple Door, Bottom Mount 66.7 CUFT (MCF-72FD)
- KOOLMORE 17 Cu. Ft Upright Freezer in White (RUF-17C)
- Maxx Cold Freezers