Shop All Freezers
Maxx Cold
Freezer 12 cu.ft., Single Door, Commercial Merchandiser, White/Glass
Mfr # MXM1-12F
Zoro # G1910366
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,918.99
Free 30-Day Returns
Key Features
- Refrigerator Capactiy 12 Cubic Ft.
- Width 25"
- Height 62"
- Depth 26"
- Weight 221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 25" |
Height | 62" |
Depth | 26" |
Details
Color | White |
Refrigerator Capactiy | 12 Cubic Ft. |
Weight | 221 |
Description
The Maxx Cold X-Series 12 cu. ft. Upright Merchandiser Freezer allows you to store and display any type of frozen product at the perfect temperature. NSF approved for commercial use and durably constructed from high-quality materials, this merchandiser is ideal for displaying a wide variety of products in your home for an attractive presentation, or in stores to grow sales. A digital external controller allows you to precisely control the temperature, while extra bright interior LED lights brilliantly illuminate the product inside.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH, PRESSURE (10.0 MAX INFINITE CAM) (202937)
- HAMILTON BEACH COMMERCIAL Fill Cap (990044000)
- HOBART Dial Plate (00-810069)
- BAKERS Bakers Chocolate Unsweetened 4 oz., PK12 (10043000054014)
- MAXX COLD Reach-In Freezer, Double Door, Top Mount 42.8 CUFT (MCFT-49FD)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MCF-23FD)
- MAXX COLD Chest Freezer Display, Curved Top 6.71 CUFT (MXF40CHC-4)
- MAXX COLD Reach-In Freezer, Triple Door, Top Mount (MCFT-72FD)
- MAXX COLD Chest Freezer, Solid Top 23.6 CUFT (MXSH23.6S)
- MAXX COLD Chest Freezer, Solid Top 5.2 CUFT (MXSH5.2S)
- KOOLMORE 24Cu.ft Deep Chest Freezer (SCF-24C)
- Maxx Cold Freezers