Shop All Freezers
Maxx Cold
Freezer 12 cu.ft., Double Door, Undercounter Commercial, Stainless Steel
Mfr # MXCF48U
Zoro # G1910241
product price: $2,149.00
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,149.00
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 12 Cubic Ft.
- Width 48.3"
- Height 35.5"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 48.3" |
Height | 35.5" |
Depth | 30" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 12 Cubic Ft. |
Weight | 278 |
Description
The Maxx Cold X-Series 48 in. Undercounter Freezer has a capacity of 12 cu. ft. as well as 26 sq. ft. of shelf space. The unit features a two section cabinet with (2) solid hinged doors, recessed handles, all stainless steel exterior and a painted aluminum interior. An electronic thermostat and digital LED temperature display is simple and visually stimulating while a 1/2HP compressor provides efficient and reliable service.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Power Cord For - Part# Aja0700452 (AJA0700452)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525A-1)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8"x63" (812325)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- MAXX COLD Ice Cream Dipping Cabinets 20 CUFT (MXDC-12)
- MAXX COLD Reach-In Freezer, Triple Door, Bottom Mount 66.7 CUFT (MCF-72FD)
- MAXX COLD Chest Freezer, Solid Top 15.9 CUFT (MXSH15.9S)
- MAXX COLD Reach-In Freezer, Double Door, Bottom Mount 42.9 CUFT (MXSF-49FD)
- MAXX COLD Undercounter Freezer, Double Door 14.1 CUFT (MXSF60U)
- MAXX COLD Chest Freezer Display, Curved Top 12.36 CUFT (MXF64CHC-7)
- KOOLMORE - RIF-2D--SS 54" 2 Door Stainless Steel Upright Commercial Reach-in Freezer - 47 cu. ft () (RIF-2D-SS)
- Maxx Cold Freezers