Shop All Refrigerators
Maxx Cold
Double Glass Door Narrow Width Merchandise Refrigerator, Swing Style Door, 39.5 in.W, 36 cu. ft., White
Mfr # MXM2-36RHC
Zoro # G209711841
product price: $2,385.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,385.99
Free 30-Day Returns
Key Features
- Color White
- Refrigerator Capactiy 36 cu. ft.
- Overall Depth 33.5"
- Width 39.5"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxx Cold
- MFR # MXM2-36RHC
- Zoro # G209711841
- UPC # 845035030291
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 33.5" |
Width | 39.5" |
Length | 79-1/2 in |
Inside Diameter | 28 in |
Details
Color | White |
Refrigerator Capactiy | 36 cu. ft. |
Voltage | 120V |
Includes | Freezer |
Construction Material | Powder Coated Steel |
Features | Maxx Cold Narrow Width, Double Glass Door Merchandiser Refrigerator is ideal for compact environments, offering an attractive display for last minute purchases or storage depending on the foodservice, beverage and retail application. The upright refrigerated cabinet is engineered with two self-closing swing doors. Smooth and durable and sanitary white powdered coated steel exterior is also available in black. This freezer model features an illuminated top to personalize with an advertising message of your choice. Refrigerated Merchandiser units are supplied with four (4) adjustable shelves per door, lock and key set and interior LED lighting to display merchandiser contents. Electronic thermostat, digital LED temperature display regulate accurate temperature, prolonging and preserving shelf life of products. Not only are controls simple to use, operation is energy efficient with CFC refrigerant and foam insulation. |
Total Capacity | 36 cu. ft. |
Description
Double Glass Door Narrow Width Merchandise Refrigerator, Swing Style Door, 39.5W, 36 cu. ft. Storage Capacity, in White
- •Smooth, powder coated steel exterior in white
- •Low-e double pane glass doors
- •Four (4) adjustable heavy-duty PE-coated wire shelves per door
- •Includes pricing strips
- •Nominal storage capacity of 36 Cubic Ft. (1019 L)
- •Electronic thermostat and digital LED temperature display
- •HC refrigerant R290
- •CFC refrigerant and foam insulation
- •Self-closing swing doors or sliding doors available, both are provided with lock and key set for security
- •Automatic defrost system, equipped with integrated condensate pan therefore no drain line connection is needed
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPANGLER Dum•Dum•Pops, 300 PK (60)
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MB20)
- NORLAKE Glass Globe 3-1/4" Dia. X 6-3/4" (31891)
- MAXX COLD Refrigerator 48 cu.ft., DBL Slide Dr, Comm. Merchandiser, White/Glass (MXM2-48RS)
- MAXX COLD Reach-In Refrigerator, Double Door, Top Mount 42.8 CUFT (MCRT-49FD)
- MAXX COLD Reach-In Refrigerator, Triple Door, Bottom Mount 66.7 CUFT (MCR-72FD)
- MAXX COLD Sandwich/Salad Station 13.77 CUFT (MXSR48S)
- MAXX COLD Reach-In Refrigerator, Triple Door, Top Mount 66.7 CUFT (MCRT-72FD)
- MAXX COLD Undercounter Refrigerator, Single Door 6.7 CUFT (MXSR29U)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- Maxx Cold Refrigerators